missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Contec™ PROSAT™ Presaturated Nonwoven Wipes
Description
Use these wipes to clean laminar flow workbenches, cleanroom surface and equipment. Contec™ PROSAT™ Presaturated Nonwoven Wipes feature task-specific saturation level of the solvent or disinfectant required to do the job.
- Wipe substrate designed for the application
- Compatible with ISO Class 5 (FED-STD-209E Class 100/M3.5) environments
- Ideal for wiping articles prior to pass through
- Made of meltblown polypropylene or cellulose/polyester
- Effective and convenient for wipe-downs of process tools and other equipment
- Choose spunlaced 100% polyester wipers for improved cleanliness, meltblown polypropylene wipes for improved durability, or economical hydroentangled polyester/cellulose wipers
- Solvent blend meets SEMI specifications for metals and contaminants
Specifications
Specifications
| Product Type | Pre-saturated Wipe |
| Length (English) | 9 in. |
| Length (Metric) | 23 cm |
| Width (English) | 9 in. |
| Width (Metric) | 23 cm |
| Material | Polyester |
| Autoclavable | Not Autoclavable |
| Certifications/Compliance | ISO Class 5 |
| Description | PROSAT PS-Si Wipes |
| Disposable | Single-use |
| Show More |