missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Contec™ PROSAT™ Presaturated Nonwoven Wipes

Use these wipes to clean laminar flow workbenches, cleanroom surface and equipment. PROSAT™ Presaturated Nonwoven Wipes feature task-specific saturation level of the solvent or disinfectant required to do the job.
Supplier: Contec™ PSC20002
Description
Use these wipes to clean laminar flow workbenches, cleanroom surface and equipment. Contec™ PROSAT™ Presaturated Nonwoven Wipes feature task-specific saturation level of the solvent or disinfectant required to do the job.
- Wipe substrate designed for the application
- Compatible with ISO Class 5 (FED-STD-209E Class 100/M3.5) environments
- Ideal for wiping articles prior to pass through
- Made of meltblown polypropylene or cellulose/polyester
- Effective and convenient for wipe-downs of process tools and other equipment
- Choose spunlaced 100% polyester wipers for improved cleanliness, meltblown polypropylene wipes for improved durability, or economical hydroentangled polyester/cellulose wipers
- Solvent blend meets SEMI specifications for metals and contaminants
Chemical Identifiers
| Pre-saturated Wipe | |
| Single-use | |
| Non-sterile |
| Not Autoclavable | |
| 1-ply |
Specifications
| Pre-saturated Wipe | |
| 28 cm | |
| 23 cm | |
| Not Autoclavable | |
| Pre-saturated with 70% IPA/30% DI water solution | |
| 28 x 23 cm (11 x 9 in.) | |
| Process tools and other equipment | |
| 1-ply | |
| Non-sterile |
| 11 in. | |
| 11 in. | |
| Polyester Cellulose | |
| ISO Class 5 | |
| Single-use | |
| Ideal for routine cleaning and wiping instruments and equipment | |
| 24 Wipes/Bag | |
| 70% IPA, 30% DI Water |