missing translation for 'onlineSavingsMsg'
Learn More

Contec™ PROSAT™ Presaturated Nonwoven Wipes
GREENER_CHOICE

Use these wipes to clean laminar flow workbenches, cleanroom surface and equipment. PROSAT™ Presaturated Nonwoven Wipes feature task-specific saturation level of the solvent or disinfectant required to do the job.

Supplier:  Contec™ PSPS0008

 View more versions of this product

Catalog No. 19047630


Only null left

Description

Description

Use these wipes to clean laminar flow workbenches, cleanroom surface and equipment. Contec™ PROSAT™ Presaturated Nonwoven Wipes feature task-specific saturation level of the solvent or disinfectant required to do the job.

  • Wipe substrate designed for the application
  • Compatible with ISO Class 5 (FED-STD-209E Class 100/M3.5) environments
  • Ideal for wiping articles prior to pass through
  • Made of meltblown polypropylene or cellulose/polyester
  • Effective and convenient for wipe-downs of process tools and other equipment
  • Choose spunlaced 100% polyester wipers for improved cleanliness, meltblown polypropylene wipes for improved durability, or economical hydroentangled polyester/cellulose wipers
  • Solvent blend meets SEMI specifications for metals and contaminants
Specifications

Chemical Identifiers

Pre-saturated Wipe
Single-use
Non-sterile
Not Autoclavable
1-ply

Specifications

Pre-saturated Wipe
23 cm
23 cm
Not Autoclavable
Pre-saturated with 70% IPA/30% DI water solution
23 x 23 cm (9 x 9 in.)
Process tools and other equipment
1-ply
Non-sterile
9 in.
9 in.
Polyester Knit
ISO Class 5
Single-use
Ideal for routine cleaning and wiping instruments and equipment
150 Wipes/Bucket
70% IPA, 30% DI Water
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions