missing translation for 'onlineSavingsMsg'
Learn More

Contec™ PROSAT™ Presaturated Knitted Polynit Wipes

Catalog No. 296368435
Change view
Click to view available options
Dimensions (L x W):
10 x 10 cm (4 x 4 in.)
15 x 23 cm (6 x 9 in.)
23 x 23 cm (9 x 9 in.)
30 x 30 cm (12 x 12 in.)
Saturation Solution:
100% IPA
70% IPA, 30% DI Water
90% IPA, 10% DI Water
Sterility:
Non-sterile
Sterile
Packaging Quantity:
150 Wipes/Bag, 5 Bags/Cs.
20 Wipes/Pouch, 20 Pouches/Cs.
20 Wipes/Pouch, 24 Pouches/Cs.
20 Wipes/Pouch, 40 Pouches/Cs.
20 Wipes/Pouch, 40 Pouches/Cs. (Half-folded)
20 Wipes/Pouch, 64 Pouches/Cs.
200 Wipes/Pouch, 12 Pouches/Cs.
25 Wipes/Pouch, 30 Pouches/Cs.
30 Wipes/Pouch, 12 Pouches/Cs.
30 Wipes/Pouch, 20 Pouches/Cs.
30 Wipes/Pouch, 30 Pouches/Cs.
30/Pouch, 20 Pouches/Cs.
75 Wipes/Pouch, 12 Pouches/Cs.
13 product options available for selection
Product selection table with 13 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Saturation Solution Sterility Packaging Quantity
296368435 10 x 10 cm (4 x 4 in.) 70% IPA, 30% DI Water Sterile 20 Wipes/Pouch, 64 Pouches/Cs.
19168535 10 x 10 cm (4 x 4 in.) 70% IPA, 30% DI Water Sterile 200 Wipes/Pouch, 12 Pouches/Cs.
19165631 23 x 23 cm (9 x 9 in.) 70% IPA, 30% DI Water Non-sterile 30 Wipes/Pouch, 30 Pouches/Cs.
19047635 23 x 23 cm (9 x 9 in.) 70% IPA, 30% DI Water Non-sterile 75 Wipes/Pouch, 12 Pouches/Cs.
19159262 23 x 23 cm (9 x 9 in.) 70% IPA, 30% DI Water Sterile 20 Wipes/Pouch, 24 Pouches/Cs.
19120817 23 x 23 cm (9 x 9 in.) 70% IPA, 30% DI Water Sterile 20 Wipes/Pouch, 40 Pouches/Cs. (Half-folded)
19160965 23 x 23 cm (9 x 9 in.) 70% IPA, 30% DI Water Sterile 20 Wipes/Pouch, 40 Pouches/Cs.
19038570 23 x 23 cm (9 x 9 in.) 90% IPA, 10% DI Water Non-sterile 25 Wipes/Pouch, 30 Pouches/Cs.
1916560 23 x 23 cm (9 x 9 in.) 100% IPA Non-sterile 150 Wipes/Bag, 5 Bags/Cs.
19200017 30 x 30 cm (12 x 12 in.) 70% IPA, 30% DI Water Non-sterile 30 Wipes/Pouch, 12 Pouches/Cs.
19038565 30 x 30 cm (12 x 12 in.) 70% IPA, 30% DI Water Sterile 20 Wipes/Pouch, 20 Pouches/Cs.
19038564 30 x 30 cm (12 x 12 in.) 70% IPA, 30% DI Water Non-sterile 30 Wipes/Pouch, 20 Pouches/Cs.
19120816 15 x 23 cm (6 x 9 in.) 70% IPA, 30% DI Water Sterile 30/Pouch, 20 Pouches/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 13 options available.
13 options
Catalog No. 296368435 Supplier Contec™ Supplier No. PSPS0044
Only null left

Clean surfaces and equipment in critical environments where aggressive solvents are needed. The PROSAT™ Presaturated Knitted Polynit Wipes are pre-moistened polyester wipes for general purpose cleanings.

Clean surfaces and equipment in critical environments where aggressive solvents are needed. The Contec™ PROSAT™ Presaturated Knitted Polynit Wipes are premoistened polyester wipes for general purpose cleanings. Wipes are textured with a no-run interlock knit for good solvent sorbency, abrasion resistance and chemical resistance.

  • Ideal for applications where large quantities of wipes or aggressive solvents are needed for wiping surfaces and equipment.
  • Available with both 100% Semi Grade IPA and 70% USP Grade IPA, 30% DI Water.
  • Extremely low in particle and fiber generation.
  • Soft, non-abrasive textured wipe cleans without scratching.
1916560:
  • Premoistened polyester wipes are designed for general-purpose cleaning in ISO Class 5 (FED-STD-209E Class 100/M3.5) environments.
  • Ideal for wiping exterior product surfaces and cleaning the interior surfaces of process tools or other equipment.
19165631, 19160965, 19038564:
  • Standard weight wipes are made of 100% textured polyester with no-run interlock knit for good solvent sorbency, abrasion resistance, and chemical resistance.
  • Heatsealed and saturated with various blends of isopropyl alcohol and deionized water.
  • Low in particles and extractables.
  • Laundered and packaged in an ISO Class 4 (FED-STD-209E Class 10/M2.5) cleanroom.
19038565, 19033771, 19120816, 19120817, 19047635:
  • Sterile wipes are Validated Sterile to 10-6 Sterility Assurance level in accordance with AAMI/ISO 11137 Method 1 Guidelines for the sterilization of medical devices.
  • Sterile PROSAT™ Knitted Polynit Wipes are conveniently packaged for use in sterile core areas and are ideal for wiping articles prior to pass-through and environmental cleaning.

Specifications

Product Type Pre-saturated Wipe
Length (English) 4 in.
Length (Metric) 10 cm
Width (English) 4 in.
Width (Metric) 10 cm
Material Polyester
Autoclavable Not Autoclavable
Basis Weight 140 gsm
Construction No-run pique knit
Disposable Single-use
Dimensions (L x W) 10 x 10 cm (4 x 4 in.)
For Use With (Application) Cleaning and wiping in cleanroom environments
Packaging Quantity 20 Wipes/Pouch, 64 Pouches/Cs.
Ply 1-ply
Saturation Solution 70% IPA, 30% DI Water
Sterility Sterile
Show More Show Less