missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Propyl Gallate, FCC, 98-102%, Spectrum™ Chemical
Description
Spectrum™ Chemical Propyl Gallate, FCC is used to protect oils and fats in products from oxidation. The FCC grade meets the requirements of the Food Chemical Codex indicates and is suitable for all food, beverage and nutritional supplement applications. Spectrum Chemical offers over 300 Food grade chemical ingredients packaged in laboratory size bottles to production drum quantities and are manufactured, packaged and stored under current Good Manufacturing Practices (cGMP) per 21CFR part 211 in FDA registered and inspected facilities.
Specifications
Specifications
| Melting Range | 146-150°C |
| Packaging | Poly Bottle |
| Quantity | 100 g |
| Percent Purity | 98 to 102% |
| Grade | FCC |