missing translation for 'onlineSavingsMsg'
Learn More

Propper Hemacytometer Cover Glass

Catalog No. 1251910
Change view
Click to view available options
Quantity:
12 Pk.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
1251910 12 Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 1251910 Supplier Propper Supplier No. 08000100
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Hemacytometer Cover Glass is for your red blood cell and platelet counting chambers. Clear, non-fogging, non-corrosive glass. The chemical-neutral glass will not disturb the contents of the slide.

Thickness 0.4mm

  • Hemacytometer Cover Glass precisely fits the distance between the cover glass and the Hemacytometer counting chamber.
  • Made of clear, non-fogging, non-corrosive, chemically neutral glass.
  • Cleaned and washed.
  • Highly resistant to breakage.
  • Hemacytometer Cover Glass serves as a ready-to-use companion with the modern-day hemocytometer double-chamber format of the Blood Counting Chamber.
  • The Hemacytometer Cover Glass and Blood Counting Chamber has been essential tool for medical practitioners and biologists.

Specifications

Product Type Hemacytometer Coverslip
Shape Rectangle
Material Glass
Length (Metric) 20 mm
Width (Metric) 26 mm
Thickness (Metric) 0.4 mm
Dimensions (L x W) 20 x 26 mm
For Use With (Equipment) Double-ruled counting chamber
Quantity 12 Pk.