missing translation for 'onlineSavingsMsg'
Learn More

Propper Chex-All™ Heat Sealable Sterilization Pouches

Catalog No. 152345
Change view
Click to view available options
Length (Metric):
40.6 cm
61 cm
Width (Metric):
20.3 cm
45.7 cm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Width (Metric)
152345 61 cm 45.7 cm
1523418C 40.6 cm 20.3 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 152345 Supplier Propper Supplier No. 02502400

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Heat-Sealable Chex-All™ Sterilization Pouches are premium quality sterile packaging products designed to reduce sterilization processing costs. For use in steam and ethylene oxide. Pre-printed indicator inside and outside the pouch. Triple-sealed paper/plastic film ensures content security.

Heat-sealable

Chex-All™ Heat Seal Sterilization Pouches provide a sterile barrier, and feature easy-to-read pre-printed indicators (both inside and outside the pouch). Heat-Sealing pouches provide the convenience of custom sizing to meet the individual needs of your instruments.

  • Chex-All™ pouches are for use in steam and ethylene oxide, eliminating the need for two sets of pouches.
  • Chex-All™ pouches are validated for double pouch packaging.
  • Heat Seal Sterilization Pouches allow you to choose the exact length your need.
  • Easy-to-read chemical indicator changes from yellow to black in steam.
  • Easy-to-read chemical indicator changes from red to green in EO.
  • Made of 2.5 mm plastic and 73-74 gram.
  • Triple sealed paper/plastic film provides excellent sterility protection.

Specifications

Autoclavable Autoclavable
Closure Type Heat Seal
Color White
Disposable Single-use
For Use With (Application) Indicator imprints on the inside and outside for both steam and ethylene oxide gas
Material Paper, Plastic
Sterility Non-sterile
No. per Case 500/Cs.
Thickness (English) 2.50 mil
Dimensions (L x W) 24 x 18 in. (61 x 45.7 cm)
Length (English) 24 in.
Width (English) 18 in.
Product Type Sterilization Pouch
Length (Metric) 61 cm
Width (Metric) 45.7 cm
Thickness (Metric) 0.064 mm
Show More Show Less