missing translation for 'onlineSavingsMsg'
Learn More

Propper Chex-All™ II Instant-Seal Pouches

Catalog No. 1523417
Change view
Click to view available options
Length (Metric):
20.3 cm
25.4 cm
30.5 cm
38.1 cm
40.6 cm
45.7 cm
61 cm
Width (Metric):
7.6 cm
8.9 cm
12.7 cm
17.8 cm
20.3 cm
30.5 cm
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Width (Metric)
1523417 61 cm 8.9 cm
1523411 20.3 cm 7.6 cm
1523413 30.5 cm 17.8 cm
1523414 40.6 cm 20.3 cm
1523412 25.4 cm 12.7 cm
1523416 45.7 cm 30.5 cm
1523415 38.1 cm 12.7 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 1523417 Supplier Propper Supplier No. 02402800

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Self-Sealing Chex-All™ II Instant-Seal Pouches used in steam autoclaves or ethylene oxide sterilizers provide a barrier to maintain sterility after the sterilization process. Pre-printed indicators inside and outside the pouch. Triple-sealed paper/plastic film ensures content security.

Eliminate need for separate indicator strips

  • Self-Sealing Sterilization Pouches: Chex-All™ II sterilization pouches to contain instruments during steam and ethylene oxide (EO, EtO) sterilization.
  • Chex-All™ pouches feature pre-printed process indicators inside and outside the pouch.
  • The steam or ethylene oxide exposure will not affect the 3/4 in.wide adhesive line, guaranteeing a strong flat seal.
  • Self-Sealing Sterilization Pouches: Chex-All™ II is validated for double pouch packaging.
  • After steam sterilization, the chemical indicator changes from yellow to black.
  • After ethylene oxide sterilization, the chemical indicator changes from red to green.
  • Made of 2.5 mm plastic and 73-74 gram paper.
  • Triple sealed paper/plastic film provides excellent sterility protection.
  • Validated for double pouch packaging.

Specifications

Autoclavable Autoclavable
Closure Type Self-adhesive
Color Blue
Disposable Single-use
For Use With (Application) Indicators on both inside and outside for steam and ethylene oxide (EO) gas
Material Paper, Plastic
Sterility Non-sterile
No. per Case 500/Cs.
Dimensions (L x W) 24 x 3.5 in. (61 x 8.9 cm)
Length (English) 24 in.
Width (English) 3.5 in.
Length (Metric) 61 cm
Width (Metric) 8.9 cm
Show More Show Less