missing translation for 'onlineSavingsMsg'
Learn More

IKA™ R 1381 Propeller Stirrer, 3-Bladed

Catalog No. 01183190
Change view
Click to view available options
Length (Metric):
350 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
01183190 350 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01183190 Supplier IKA™ Supplier No. 1296000
Get a Magnetic Stirrer with Purchase
View all promotions

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Overhead, propeller-shaped stirrer element with a flow-efficient design suitable for medium to high-speed mixing.

  • Propeller design stirrer
  • Three-bladed
  • Flow efficient design
  • For drawing material to be mixed from the bottom to the top
  • Minimum shearing forces
  • Used at medium to high speeds

Specifications

Diameter (English) Fan 1.8 in.
Diameter (English) Shaft 0.3 in.
Diameter (Metric) Fan 45 mm
Diameter (Metric) Shaft 8 mm
For Use With (Application) Mixing at medium to high speeds.
Length (English) 13.8 in.
Length (Metric) 350 mm
Model R 1381
Speed 2000 rpm
Type Propeller Stirrer, 3-bladed