missing translation for 'onlineSavingsMsg'
Learn More

Promega Ultra Pure Deoxynucleotide Triphosphates (dNTPs)

Catalog No. PRU1201
Encompass
Change view
Click to view available options
Product Type:
dATP
dCTP
dGTP
dTTP
Quantity:
25 μm
40 μm
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type Quantity
PRU1201 dATP 40 μm
PRU1211 dGTP 40 μm
PRU1221 dCTP 40 μm
PRU1231 dTTP 40 μm
PRU1205 dATP 25 μm
PRU1215 dGTP 25 μm
PRU1235 dTTP 25 μm
PRU1225 dCTP 25 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. PRU1201 Supplier Promega Supplier No. U1201
Only null left

High-quality dNTPs. Provided at a concentration of 100mM in water at pH 7.5.

  • High-Quality Nucleotides for Your Workflow
  • Greater than 99% triphosphate content
  • 100mM in water at pH 7.5

Specifications

pH 7.5
Product Type dATP
Content And Storage -30°C to -10°C
Concentration 100 mM
Purity >99%
Quantity 40 μm
For Use With (Application) cDNA synthesis, sequencing and labeling, can be used in place of dTTP in PCR and RT-PCR protocols