missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Promega Random and Oligo (dT) Primers
Description
- Streamline Universal cDNA Synthesis
- High-quality DNA hexamers of randomized sequence
Specifications
Specifications
| pH | 7 |
| Product Type | Oligo (dT)15 Primer |
| Content And Storage | -30°C to -10°C |
| Primer | Oligo (dT)15 |
| Quantity | 20 μg |
| For Use With (Application) | cDNA Synthesis with a Reverse Transcriptase |
| Form | Liquid |