missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Projectile Launcher

Catalog No. S96174
Change view
Click to view available options
Projectile Launcher
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
S96174 Projectile Launcher
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S96174 Supplier Eisco™ Supplier No. PH0343

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Includes

Spring-loaded gun, two balls, instructions with experiments, protractor (not shown), plumb bob (not shown)

Launch a projectile at any angle from -15° to +90° straight up.

Solidly built to withstand the rigors of a hands-on lab and precision machined for reproducible results.

  • Clamps to any tabletop, compatible with an electronic timer
  • Angle adjusts with launcher mount, then locks into place with auxiliary brace
  • Combination of launcher mount and brace means maximum flexibility plus great rigidity
  • Measure your angle to within 0.5° accuracy with plumb bob
  • Range is up to 10 ft. (3m) and is infinitely adjustable

Specifications

Product Type Projectile Launcher
Material Aluminum
Includes Assembled spring loaded gun, two balls of Aluminum, protractor, plumb bob and complete with operating instructions
Length (English) 15.7 in.
Length (Metric) 40 cm
Weight (English) 3.83 lb.
Weight (Metric) 1.74 kg