Learn More
Applied Biosystems™ ProFlex™ Sample Blocks
The ProFlex PCR System is unique in its design, with interchangable blocks that allow for future changes in research requirements.
Supplier: Applied Biosystems™ 4483637
Requires : ProFlex Base Module for operation
Description
The ProFlex PCR System is unique in its design, with interchangable blocks that allow for future changes in research requirements. In a step that typically takes less than 15 seconds, the block is changed without the need for special tools or kits. ProFlex interchangable blocks are intended for use with the ProFlex PCR System and require a ProFlex Base Module for operation.
• The ProFlex 96-well Sample Block has one 96-well, 0.2-mL module
• The ProFlex 2 x 96-well Sample Block has two 96-well, 0.2-mL modules
• The ProFlex 2 x 384-well Sample Block has two 384-well, 0.02-mL modules
• The ProFlex 2 x Flat Sample Block has two flat modules and is optimized for use with TaqMan OpenArray Genotyping plates
• The ProFlex 3 x 32-Well Sample Block has three independently-controlled, 32-well, 0.2-mL modules, allowing you to share your instrument with two other people or run three experiments at once
Chemical Identifiers
| ±0.25°C (35°C to 99.9°C) | |
| <0.5°C (20 sec. after reaching 95°C) | |
| 100/240 V | |
| 0°C to 100°C |
| High-throughput Compatible | |
| 22 x 13 x 10.6 in. (56.5 x 33 x 27.2 cm) | |
| Thermal Cycler | |
| USB, WiFi, Cloud, Ethernet |
Specifications
| ±0.25°C (35°C to 99.9°C) | |
| High-throughput Compatible | |
| <0.5°C (20 sec. after reaching 95°C) | |
| 96-well, 0.2 mL | |
| Thermal Cycler | |
| USB, WiFi, Cloud, Ethernet | |
| 1 unit | |
| 96-well, 6-Zone VeriFlex Block |
| Store at room temperature. |
|
| ProFlex PCR System | |
| 22 x 13 x 10.6 in. (56.5 x 33 x 27.2 cm) | |
| 100/240 V | |
| 0°C to 100°C | |
| 6°C/sec. (Block), 4.4°C/sec. (Sample) | |
| 41 lb. (18.8 kg) |