missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ergodyne™ ProFlex™ 7041 Hi-Vis Nitrile-Coated Cut-Resistant Gloves
Description
- Made with high-performance polyethylene (HPPE) fibers for ANSI 4 cut protection
- HPPE does not include steel or glass often used in other anti-cut gloves which can cause irritation
- WSX™ dip, combined with TenaLux™ yarn make these palm-coated gloves cool to the touch with 360-degrees of breathability
- Lighter weight than traditional A4 cut-resistant gloves
- Hi-vis lime color on the backside of the hand
- Liquid-resistant special coating absorbs and wicks moisture from the surface allowing for a firm-grip in wet oily and wet conditions
- Water-based polyurethane (PU) coating combined with nitrile dip allows maximum dexterity and significantly relieves hand fatigue while ensuring durability
Specifications
Specifications
| ANSI Abrasion Rating | ANSI 4 |
| Construction | Knit |
| Coating Material | Nitrile |
| Color | Hi-vis Lime Green |
| Cut Resistance Rating | ANSI A4 |
| Hand | Specific |
| Material | HPPE |
| Product Type | Cut-resistant Gloves |
| Size | 2X-Large |
| For Use With (Application) | Construction, assembly, fabrication, pulp and paper, service technicians |
| Show More |