missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ergodyne™ ProFlex™ 365 Mini Kneeling Pad
Description
- Small and lightweight for optimal portability and storage
- Built-in handle and carabiner for hanging storage or easy attachment
- 1 in. (25 mm) NBR foam padding is nonconductive and keeps its shape over time
- Water resistant and petroleum resistant construction
- Use to support and alleviate pressure from other areas like elbows, shoulders, and hips
Specifications
Specifications
| Color | Black |
| Dimensions (L x W) | 4 x 6 in. (10 x 15 cm) |
| For Use With (Application) | Flagging Crew, Road Construction, Utility Crew, Survey Crew, Construction |
| Includes | Grabber |
| Material | Nitrile Butadiene Rubber |