missing translation for 'onlineSavingsMsg'
Learn More

Ergodyne™ ProFlex™ 2000SF Back Support

Catalog No. 2961183
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
Width (English):
8.5 in
8.5 in.
Width (Metric):
22 cm
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Width (English) Width (Metric)
2961183 X-Large 8.5 in. 22 cm
2961181 Medium 8.5 in. 22 cm
19035267G 2X-Large 8.5 in. 22 cm
2961182 Large 8.5 in 22 cm
19035267C Small 8.5 in. 22 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 2961183 Supplier Ergodyne™ Supplier No. 11285

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Contoured V-shaped design hugs body for comfortable and natural fit

  • Durable Spandex™ body cloth combines breathability and stretch for maximum comfort
  • Patented Sticky Fingers™ stays deliver firm, continous support to lower back and abdominal muscles to help reduce risk of back injury
  • Nonconductive for a wide range of applications
  • One-piece construction with woven cinch tabs to reinforce panels for daily wear
  • Two-stage closure adjusts first for exact fit and then for desired level of tension as a reminder to lift properly when wearer is ready to lift
  • Detachable, adjustable 1.5 in. (3.8cm) suspenders made from premium quality woven elastic improve durability and comfort
  • Machine washable

  • Support can be worn with or without suspenders
  • Suspended positioners give a precise fit and keep suspenders from slipping off
  • Power Panel Positioner™ keeps elastic bands close to sides for ease of use
  • Color: Black

Specifications

Color Black
Closure Type Adjustable two stage
Product Type High-performance Back Support
Design Contoured v-shaped
Size X-Large
For Use With (Application) Material handling, construction, warehousing/ distribution, maintenance, freight/baggage, assembly/fabrication, landscaping/grounds, sherpa porters
Includes 1.5 in. Adjustable suspenders, patented non-conductive sticky Fingers™ stays, power panel positioners™, stretchable bias binding with zig-zag stitching, Woven cinch tabs
Material 840D Spandex
Size (English) Waist 38 to 42 in.
Model 2000SF
Size (Metric) Waist 97 to 107 cm
Width (English) 8.5 in.
Width (Metric) 22 cm
Show More Show Less