missing translation for 'onlineSavingsMsg'
Learn More

Ergodyne™ ProFlex™ 1650 Back Support

Catalog No. 296351423
Change view
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
Size (Metric) Waist:
107 to 117 cm
117 to 132 cm
132 to 147 cm
55 to 64 cm
64 to 76 cm
76 to 86 cm
86 to 97 cm
97 to 107 cm
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Size (Metric) Waist
296351423 Medium 76 to 86 cm
296351426 2X-Large 107 to 117 cm
19147446 4X-Large 132 to 147 cm
296351421 X-Small 55 to 64 cm
296351425 X-Large 97 to 107 cm
296351424 Large 86 to 97 cm
296351422 Small 64 to 76 cm
19147445 3X-Large 117 to 132 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 296351423 Supplier Ergodyne™ Supplier No. 11093
Only null left

All elastic back support delivers firm, comfortable support

  • 7.5 in. (19cm) black knit elastic body with an adjustable two stage closure
  • First adjustment yields an exact fit; second adjustment ensures a proper amount of tension when wearer is ready to lift
  • Single layer, 5 in. wide (12.7cm) elastic cinch starp provides positive tension
  • Non-conductive polypropylene stays helps reduce risk of back injury by offering support to abdominal muscles and lower back
  • Adjustable, 1.5 in. wide (3.8cm) suspenders allow support to hang loosely around waist when user is at rest
  • Machine washable

Specifications

Color Black
Closure Type Adjustable two stage
Product Type Proflex™ Economy Back Support
Size Medium
For Use With (Application) Material handling, construction, warehousing/ distribution, maintenance, freight/baggage, assembly/fabrication, landscaping/grounds
Includes 1.5 in. Detachable Suspenders, stretchable bias binding with zig-zag stitching, non-conductive Polypropylene stays
Length (English) Body 7.5 in.
Length (Metric) Body 19 cm
Material Elastic
Size (English) Waist 30 to 34 in.
Model 1650
Size (Metric) Waist 76 to 86 cm
Webbing Material Rubber
Width (English) Closure 5 in.
Width (Metric) Closure 12.7 cm
Webbing Type Tracked
Show More Show Less