missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ergodyne™ ProFlex™ 1600 Standard Elastic Back Support Brace
ProFlex™ 1600 Standard Elastic Back Support is designed to remind workers of proper lifting techniques while moving stress away from the spine for back pain relief.
Supplier: Ergodyne™ 11107
Description
- Premium 9 in. (22.9 cm) all-elastic body provides firm support
- Contoured high-cut front panel for a comfortable fit
- Polypropylene for long-lasting integrity
- Adjustable, detachable suspenders keep belt in place
- Rubber track webbing prevents riding up
- Waist size ranges from 25 to 58 in. (64 to 147 cm)
- Machine wash cold, air dry
Specifications
| Black | |
| Material Handling, Construction,Warehousing/Distribution, Maintenance | |
| 9 in. |
| 3X-Large | |
| Suspenders | |
| 22.9 cm |