missing translation for 'onlineSavingsMsg'
Learn More

Ergodyne™ ProFlex™ 1600 Standard Elastic Back Support Brace

Catalog No. 19819452
Change view
Click to view available options
Size:
Large
3X-Large
4X-Large
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19819452 Large
19819453 3X-Large
19819454 4X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19819452 Supplier Ergodyne™ Supplier No. 11104

ProFlex™ 1600 Standard Elastic Back Support is designed to remind workers of proper lifting techniques while moving stress away from the spine for back pain relief.

  • Premium 9 in. (22.9 cm) all-elastic body provides firm support
  • Contoured high-cut front panel for a comfortable fit
  • Polypropylene for long-lasting integrity
  • Adjustable, detachable suspenders keep belt in place
  • Rubber track webbing prevents riding up
  • Waist size ranges from 25 to 58 in. (64 to 147 cm)
  • Machine wash cold, air dry

Specifications

Color Black
Size Large
For Use With (Application) Material Handling, Construction,Warehousing/Distribution, Maintenance
Includes Suspenders
Width (English) 9 in.
Width (Metric) 22.9 cm