missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ergodyne™ ProFlex™ 100 Economy Spandex Back Support Brace
Description
- Stretchable spandex body
- Polypropylene stays for long-lasting integrity
- Adjustable, detachable suspenders keep belt in place
- Rubber track webbing prevents riding up
- Machine wash cold, air dry
Specifications
Specifications
| Color | Black |
| Size | X-Small |
| For Use With (Application) | Material Handling, Construction, Maintenance |
| Material | 280D Spandex |
| Size (English) Waist | 25 to 58 in. |
| Size (Metric) Waist | 64 to 147 cm |