missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Thermocouple General-Purpose Surface Probe

Catalog No. 1507842
Change view
Click to view available options
Probe Type:
Surface Probe, Type J
Surface Probe, Type K
Surface Probe, Type T
Temperature Range (Metric):
-250°C to +649°C
0°C to 649°C
Temperature Range (English):
-418°F to +1200°F
32°F to 1200°F
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Probe Type Temperature Range (Metric) Temperature Range (English)
1507842 Surface Probe, Type K -250°C to +649°C -418°F to +1200°F
1507811 Surface Probe, Type T -250°C to +649°C -418°F to +1200°F
13245249 Surface Probe, Type J 0°C to 649°C 32°F to 1200°F
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 1507842 Supplier Cole-Parmer™ Supplier No. 0851660

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

The Thermocouple General-Purpose Surface Probe is designed to measure the temperature at the surface without penetrating the material.

Designed to measure the temperature at the surface without perpetrating the material. Cole-Parmer™ Probes for Oakton™ Thermocouple Thermometers are ideal for monitoring flat surfaces such as hot plates, furnaces or molds.

  • Ideal for monitoring flat surfaces such as hot plates, furnaces, or molds
  • Response Time: 1.25 seconds or greater
  • Each probe comes with color coded ANSI coiled cable: type J-black, type K-yellow, type T-blue, and type E-purple
  • Custom designs or changes to this product are available upon request.

Warranty

6 Month

Specifications

For Use With (Application) Hotplates, furnaces and molds
Includes 5 ft. Color-coded ANSI Coiled Cable with Mini Connector
Material Stainless Steel, Aluminum, ABS Plastic
Probe Type Surface Probe, Type K
Product Type Thermocouple Probe
Max. Temperature (English) 1200°F
Max. Temperature (Metric) 649°C
Min. Temperature (English) -418°F
Min. Temperature (Metric) -250°C
Temperature Range (English) -418°F to +1200°F
Temperature Range (Metric) -250°C to +649°C
For Use With (Equipment) Thermocouple thermometer
Show More Show Less