missing translation for 'onlineSavingsMsg'
Learn More

Berkshire™ Pro-Wipe™ 750 Wipers

Catalog No. 189992564B
Change view
Click to view available options
Dimensions (L x W):
12 x 12 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
189992564B 12 x 12 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 189992564B Supplier Berkshire™ Supplier No. PW750.1212.20

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

For ISO Class 5 (Class 100) applications

  • Inner core of cellulose ultrasonically bonded to outer layers of polypropylene
  • Strong, clean, economical wiper is excellent for all general-purpose applications
  • Solvent resistant and super absorbent

Order Info

Basis weight: 71.5g/m2.

Certifications

Certified for contact with food per EC regulation 1935 (2004)

Specifications

Product Type Cleanroom Wipe
Length (English) 12 in.
Length (Metric) 30.48 cm
Width (English) 12 in.
Width (Metric) 30.48 cm
Material Cellulose, Polypropylene
Absorbancy Super
Autoclavable Autoclavable
Basis Weight 71.5
Certifications/Compliance EC regulation 1935 (2004)
Dimensions (L x W) 12 x 12 in.
For Use With (Application) For ISO Class 5 (Class 100) applications, general spill pick up and cleaning surfaces, removal of etchants, acids, and other chemical spills
For Use With (Equipment) For tray lining and other lab applications, cleaning scratch sensitive surfaces
Show More Show Less