missing translation for 'onlineSavingsMsg'
Learn More

Carson™ PRO Series 1.8x (+3.25 Diopter) Magnifying Hobby Glasses with Protective Case

Catalog No. S81728
Encompass
Change view
Click to view available options
Disposable:
Reusable
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Disposable
S81728 Reusable
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S81728 Supplier Carson™ Supplier No. CP12

missing translation for 'validMainframeMsg'

PRO series magnifying hobby glasses for a hands-free way to support low vision needs

  • Coated lenses to increase light transmission and prevent scratching
  • Lenses reduce blue light to ease digital eye strain, decrease risk of macular degeneration, reduce glare, increase clarity of vision
  • Can use with or without prescription glasses
  • For reading fine point, model-building, fly-tying, jewelry work, arts and crafts
  • Backed by Carson™'s limited lifetime warranty
  • Includes:
    • Protective hard shell case
    • Microfiber cleaning cloth
  • Specifications

    Lens Coating Coated
    Width (English) 6.8 in.
    Thickness (Metric) 0.005 m
    Height (English) 5.8 in.
    Height (Metric) 0.15 m
    Shape Rectangular
    Thickness (English) 0.2 in.
    Width (Metric) 0.17 m
    Product Type Magnifying Hobby Glasses
    Frame Color Clear
    Magnification Power 1.8x
    Material Acrylic
    Disposable Reusable
    Lens Material Acrylic
    Frame Material Acrylic
    UV Protection None
    Show More Show Less