missing translation for 'onlineSavingsMsg'
Learn More
Learn More
CooperSurgical Prism WarmGel™ Instant Heat Pack
Use anywhere heat therapy is needed
$542.25
Specifications
| Actuation | Stainless Steel flex-disc |
|---|---|
| Material | Laminated Nylon |
| Product Type | Instant Heat Pack |
| Format | Mattress |
| For Use With (Application) | Used as an engorgement pack to optimize venous dilation for Blood sampling or I.V. insertion as well as an aid to help treat thrombophlebitis in adult patients, maternity needs, I.V. therapy or rehabilitation |
Description
May be used as an engorgement pack to optimize venous dilation for blood sampling or I.V. insertion as well as an aid to help treat thrombophlebitis in adult patients, maternity needs, I.V. therapy or rehabilitation.
- Made of clear, flexible, laminated nylon that molds easily
- Pack contains food-grade sodium acetate, gel and water
- Activates instantly by flexing stainless-steel disc
- Provides heat to 44°C (112°F)
- Activation and handling time is less than one minute
Order Info
Available in two sizes. Not for neonatal use.
Specifications
| Stainless Steel flex-disc | |
| Instant Heat Pack | |
| Used as an engorgement pack to optimize venous dilation for Blood sampling or I.V. insertion as well as an aid to help treat thrombophlebitis in adult patients, maternity needs, I.V. therapy or rehabilitation | |
| 104°F | |
| <1 min. (Activation and handling) |
| Laminated Nylon | |
| Mattress | |
| Food-grade Sodium Acetate, gel and Water | |
| 40°C |