missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Small Ball Valve Lockout Device, 0.5 to 2.5 in
Patented design and ultra-tough polypropylene material make these devices the best choice to assuredly lock out your ball valves.
Supplier: Brady™ BS07AGN
Description
- Small Ball Valve Lockout Device locks out pipes 1/2 to 2-1/2 in. in Dia. and can lock values OPEN on pipes from 1/2 to 1-1/4 in. in Dia.
- Ultra-tough polypropylene resists temperatures from 0° to 175°F (-18° to 79°C)
- Equipping your employees with the proper lockout tools and warning devices can save lives, reduce lost employee time, and cut insurance costs
- Brady™ is a world leader in lockout/tagout products and services offering industry expertise and a broad range of durable, easy-to-use lockout devices
Chemical Identifiers
| Valve Lockout Device | |
| 1 Ea. |
Specifications
| Valve Lockout Device | |
| Green | |
| 1 Ea. |