missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Metal Lockout Cabinet, Yellow

Catalog No. 19103988
Change view
Click to view available options
Color:
Yellow
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19103988 Yellow
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19103988 Supplier Brady™ Supplier No. LC252M

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Lockout Stations are a great way to centralize lockout activity needs by organizing the tools, padlocks and padlock key in one location. The Brady™ Metal Lockout Cabinet, Yellow is yellow powder-coated and comes with one adjustable shelf. Lockout cabinet is capable of being locked closed and can easily be wall mounted using predrilled holes in back.

  • For group lockout situations involving a large number of workers and equipment, lock boxes can offer a number of advantages over hasps
  • Reduces the number of locks being used
  • Use the SAFETY REDBOX™ Lock Box as a portable or mounted lockbox.
  • Quick release internal slide button allows lockbox to be carried to the poind of need

Specifications

Product Type Cabinet with Carrying Handle
Color Yellow
Material Powder-coated Metal
Dimensions (L x W x H) 6 x 14 x 16 in.
Height (English) 16 in.
Includes Opaque door
Length (English) 6 in.
Quantity 1 Ea.
Width (English) 14 in.