missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Binder Holder
Description
- Durable PVC coated steel racks
- Simple to install
- Design allows for easy wall mounting
Specifications
Specifications
| Color | White |
| Material | PVC-coated Steel |
| Mounting Type | Wall |
| Quantity | 1 Ea. |
| Device Holds | Binders |
| Dimensions (L x W) | 14 x 9 in. |
| Height (English) | 9 in. |
| Length (English) | 14 in. |
| Width (English) | 4.5 in. |