missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Binder Holder

Catalog No. 19103187
Change view
Click to view available options
Color:
White
Yellow
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19103187 White
19103186 Yellow
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19103187 Supplier Brady™ Supplier No. 2014W

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Improve your organization. Brady™ Binder Holders are yet simple to install. PVC coated steel structure is durable and unobtrusive.

  • Durable PVC coated steel racks
  • Simple to install
  • Design allows for easy wall mounting

Specifications

Color White
Material PVC-coated Steel
Mounting Type Wall
Quantity 1 Ea.
Device Holds Binders
Dimensions (L x W) 14 x 9 in.
Height (English) 9 in.
Length (English) 14 in.
Width (English) 4.5 in.