missing translation for 'onlineSavingsMsg'
Learn More

PrintMatic™ Flawless Ink Pad

Catalog No. S99191
Change view
Click to view available options
Dimensions: 15.8 x 7.6 x 1.2cm; Weight: 88.7mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
S99191 Dimensions: 15.8 x 7.6 x 1.2cm; Weight: 88.7mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S99191 Supplier Customer Channels Group (Ccg) Supplier No. PFP700

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Revolutionary new concept for recording fingerprints.

  • Specially designed microporous membrane features a pore size of 7 to 10 microns for a higher degree of detail in the fingerprint impression
  • Produces over 10,000 rolled and plain impressions
  • Capillary action provides just the right amount of ink on its surface
  • Less pressure is needed when fingers are rolled across the pad, resulting in clearer, less distorted impressions
  • Unique multi-mount, injection-molded, copolymer polypropylene case equipped with a positive, snap-lock lid to protect ink surface from airborne contaminants

Specifications

For Use With (Application) Revolutionary new concept for recording fingerprints
Material Copolymer Polypropylene Case
Weight (English) 3 oz.
Weight (Metric) 85 g
Product Type Flawless Ink Pad