missing translation for 'onlineSavingsMsg'
Learn More
Learn More
- Home
- Products
- Histology and Cytology
- Tissue Embedding
- Embedding Cassettes and Storage
- Epredia™ PrintMate™ Embedding Cassettes
Epredia™ PrintMate™ Embedding Cassettes
Catalog No. b851070pk
Change view
Click to view available options
Color:
Beige
Blue
Gray
Green
Lavender
Light Green
Lilac
Orange
Pink
Tan
White
Yellow
Quantity:
10 x 75 cassettes (750)/cs
4 x 250 cassettes (1000)/cs
Closure Included:
No lids
Separate lids included
48 product options available for selection
| Catalog No. | Color | Quantity | Closure Included |
|---|---|---|---|
| B851070PK | Pink | 4 x 250 cassettes (1000)/cs | Separate lids included |
| B851010BE | Beige | 10 x 75 cassettes (750)/cs | No lids |
| B851010BL | Blue | 10 x 75 cassettes (750)/cs | No lids |
| B851010GN | Green | 10 x 75 cassettes (750)/cs | No lids |
| B851010GY | Gray | 10 x 75 cassettes (750)/cs | No lids |
| B851010LA | Lavender | 10 x 75 cassettes (750)/cs | No lids |
| B851010LG | Light Green | 10 x 75 cassettes (750)/cs | No lids |
| B851010LI | Lilac | 10 x 75 cassettes (750)/cs | No lids |
| B851010OR | Orange | 10 x 75 cassettes (750)/cs | No lids |
| B851010PK | Pink | 10 x 75 cassettes (750)/cs | No lids |
| B851010TN | Tan | 10 x 75 cassettes (750)/cs | No lids |
| B851010WH | White | 10 x 75 cassettes (750)/cs | No lids |
| B851010YW | Yellow | 10 x 75 cassettes (750)/cs | No lids |
| B851040BE | Beige | 4 x 250 cassettes (1000)/cs | No lids |
| B851040BL | Blue | 4 x 250 cassettes (1000)/cs | No lids |
| B851040GN | Green | 4 x 250 cassettes (1000)/cs | No lids |
| B851040GY | Gray | 4 x 250 cassettes (1000)/cs | No lids |
| B851040LA | Lavender | 4 x 250 cassettes (1000)/cs | No lids |
| B851040LG | Light Green | 4 x 250 cassettes (1000)/cs | No lids |
| B851040LI | Lilac | 4 x 250 cassettes (1000)/cs | No lids |
| B851040OR | Orange | 4 x 250 cassettes (1000)/cs | No lids |
| B851040PK | Pink | 4 x 250 cassettes (1000)/cs | No lids |
| B851040TN | Tan | 4 x 250 cassettes (1000)/cs | No lids |
| B851040WH | White | 4 x 250 cassettes (1000)/cs | No lids |
| B851040YW | Yellow | 4 x 250 cassettes (1000)/cs | No lids |
| B851070BE | Beige | 4 x 250 cassettes (1000)/cs | Separate lids included |
| B851070BL | Blue | 4 x 250 cassettes (1000)/cs | Separate lids included |
| B851070GN | Green | 4 x 250 cassettes (1000)/cs | Separate lids included |
| B851070GY | Gray | 4 x 250 cassettes (1000)/cs | Separate lids included |
| B851070LA | Lavender | 4 x 250 cassettes (1000)/cs | Separate lids included |
| B851070LG | Light Green | 4 x 250 cassettes (1000)/cs | Separate lids included |
| B851070LI | Lilac | 4 x 250 cassettes (1000)/cs | Separate lids included |
| B851070OR | Orange | 4 x 250 cassettes (1000)/cs | Separate lids included |
| B851070TN | Tan | 4 x 250 cassettes (1000)/cs | Separate lids included |
| B851070WH | White | 4 x 250 cassettes (1000)/cs | Separate lids included |
| B851070YW | Yellow | 4 x 250 cassettes (1000)/cs | Separate lids included |
| B851100BE | Beige | 10 x 75 cassettes (750)/cs | Separate lids included |
| B851100BL | Blue | 10 x 75 cassettes (750)/cs | Separate lids included |
| B851100GN | Green | 10 x 75 cassettes (750)/cs | Separate lids included |
| B851100GY | Gray | 10 x 75 cassettes (750)/cs | Separate lids included |
| B851100LA | Lavender | 10 x 75 cassettes (750)/cs | Separate lids included |
| B851100LG | Light Green | 10 x 75 cassettes (750)/cs | Separate lids included |
| B851100LI | Lilac | 10 x 75 cassettes (750)/cs | Separate lids included |
| B851100OR | Orange | 10 x 75 cassettes (750)/cs | Separate lids included |
| B851100PK | Pink | 10 x 75 cassettes (750)/cs | Separate lids included |
| B851100TN | Tan | 10 x 75 cassettes (750)/cs | Separate lids included |
| B851100WH | White | 10 x 75 cassettes (750)/cs | Separate lids included |
| B851100YW | Yellow | 10 x 75 cassettes (750)/cs | Separate lids included |
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 48 options available.
Description
Designed for performance and user convenience, PrintMate Embedding Cassettes have been optimized for superior workflow and printing with the PrintMate Classic and PrintMate AS printing systems. The even, textured printing face provides the optimal surface for high-quality printing every time. For additional information, the right and left sides are textured for clear handwriting with suitable pens. The lid catches have been adjusted for ease of use with low opening and closing force, while still giving the security needed while processing.Available in tubes for automatic printing or loose for manual use, and in twelve colors for enhanced workflow identification.PrintMate Embedding Cassettes are also available without lids, for economical use with reuseable metal lids.
Specifications
Specifications
| Pore Style | Round Holes |
| Quantity | 4 x 250 cassettes (1000)/cs |
| Closure Included | Separate lids included |
| Closure Type | Reversible |
| PrintMate Compatible | Yes |
| Color | Pink |
| Product Type | Embedding Cassette |