missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Epredia™ PrintMate™ AS Cassette Printer
The small footprint of the Epredia™ SlideMateTM AS Slide Printer brings the convenience of on-demand slide printing directly to the microtome. The SlideMate AS Slide Printer drastically reduces the chance for patient identification errors by allowing the laboratory to print accurate information at the moment the slide is required.
Supplier: Epredia™ A83800005
Description
Highlights:- Prints each cassette in 10 seconds or less
- Small footprint allows the printer to fit easily next to the grossing station
- Print only the cassettes you need, right at the point of use
- Print barcodes on cassettes to automate downstream processes
- Eliminate manual handwriting processes
Chemical Identifiers
| 100/240 VAC, 50/60 Hz, 150 VA (512 BTU/h) |
Specifications
| PrintMate AS 450 Cassette Printing System | |
| Cassette Printing System | |
| PrintMate AS USB cable Power cable 6 cassette hoppers One roll of tape (installed) Epredia™ LabWriter™ software CD Operator guide All-in-one PC Digital imager |
|
| 43.5 cm | |
| 38 cm | |
| 29 cm | |
| 14 kg |
| 100/240 VAC, 50/60 Hz, 150 VA (512 BTU/h) | |
| 450 Cassettes | |
| 17 in. | |
| 15 in. | |
| 11.4 in. | |
| 31 lb. |