missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Epredia™ PrintMate™ AS Cassette Printer
Description
Prints each cassette in 10 seconds or less
Small footprint allows the printer to fit easily next to the grossing station
Print only the cassettes you need, right at the point of use Print barcodes on cassettes to automate downstream processes Eliminate manual handwriting processes
Small footprint allows the printer to fit easily next to the grossing station
Print only the cassettes you need, right at the point of use Print barcodes on cassettes to automate downstream processes Eliminate manual handwriting processes
Specifications
Specifications
| Description | PrintMate AS 150 Cassette Printer |
| Capacity | 150 Cassettes |
| Includes | PrintMate AS USB cable Power cable 2 cassette hoppers One roll of tape (installed) Epredia™ LabWriter™ software CD Operator guide |
| Width (English) | 17 in. |
| Width (Metric) | 43.5 cm |
| Depth (English) | 15 in. |
| Depth (Metric) | 38 cm |
| Height (English) | 11.4 in. |
| Height (Metric) | 29 cm |
| Weight (English) | 31 lb. with out Cassette Tubes, 37.5 lb. with Cassette Tubes |
| Show More |