missing translation for 'onlineSavingsMsg'
Learn More

Kinematica Printer for Labstar Series Autoclave

Catalog No. 08451076
Change view
Click to view available options
For Use With (Equipment):
Labstar Autoclave
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
08451076 Labstar Autoclave
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 08451076 Supplier Kinematica Supplier No. A2103

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Printer for use with the Labstar Printer Series Autoclave.

  • Easy to use high speed printer that documents sterilizer operation for quick and easy record keeping.
  • Printer compatible with all Labstar Autoclave series

Specifications

Autoclavable Not Autoclavable
Certifications/Compliance CE Compliant
Color Black
For Use With (Application) Printing
For Use With (Equipment) Labstar Autoclave
Length (English) 5 in.
Height (English) Exterior 3 in.
Length (Metric) 5 in.
Weight (English) 2 lb.
Material Polypropylene
Latex Free Yes
Net Weight (Metric) 0.9 kg
Sterility Non-sterile
Shipping Weight (Metric) 3 lb.
Dimensions (L x W x H) 5 x 5 x 3 in.
Show More Show Less