missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Printed Polypropylene Beakers
Printed polypropylene beakers provide exellent optical clarity and easy to read blue graduations. These polypropylene beakers are extremely durable, have good heat and chemical resistance and can be autoclaved at 121°C. Designed with a spout for easy pouring.
$7.00 - $144.23
Specifications
| Color | Clear |
|---|---|
| Material | Polypropylene |
| Sterility | Non-sterile |
| Autoclavable | Autoclavable |
| Disposable | Reusable |
| Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity | |||||
|
S41477
|
Eisco™
ECH0139BPR |
100 mL |
Each for $7.00
|
|
|||||
|
S27525
|
Eisco™
EISCH0139H |
10,000 mL |
Each for $144.23
|
|
|||||
|
S41478
|
Eisco™
ECH0139CPR |
250 mL |
Each for $7.17
|
|
|||||
|
S27572
|
Eisco™
ECH0139SET |
50, 100, 250, 600, and 1000 mL |
Each for $40.20
|
|
|||||
|
S41479
|
Eisco™
ECH0139DPR |
600 mL |
Each for $7.40
|
|
|||||
|
S80841
|
Eisco™
ECH0139G |
5000 mL |
Each for $62.57
|
|
|||||
Description
- Polypropylene beaker with blue printed graduations
- Excellent optical clarity, easy to read graduations
- Good heat and chemical resistance
- Designed with spout for easy pouring
- Autoclavable at 121°C
Warranty
1 year limited manufacturer warranty
Specifications
| Clear | |
| Non-sterile | |
| Reusable | |
| Blue Printed Scale |
| Polypropylene | |
| Autoclavable | |
| Yes |