missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Printed Polypropylene Beakers

Catalog No. S41477
Change view
Click to view available options
Capacity (Metric):
10,000 mL
50, 100, 250, 600, and 1000 mL
5000 mL
100 mL
250 mL
600 mL
2000 mL
Height (Metric):
7.6 cm
9.7 cm
12.7 cm
19.1 cm
33 cm
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Height (Metric)
S41477 100 mL 7.6 cm
S27525 10,000 mL 33 cm
S41478 250 mL 9.7 cm
S27572 50, 100, 250, 600, and 1000 mL -
S41479 600 mL 12.7 cm
S41481 2000 mL 19.1 cm
S80841 5000 mL -
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. S41477 Supplier Eisco™ Supplier No. ECH0139BPR

Printed polypropylene beakers provide exellent optical clarity and easy to read blue graduations. These polypropylene beakers are extremely durable, have good heat and chemical resistance and can be autoclaved at 121°C. Designed with a spout for easy pouring.

  • Polypropylene beaker with blue printed graduations
  • Excellent optical clarity, easy to read graduations
  • Good heat and chemical resistance
  • Designed with spout for easy pouring
  • Autoclavable at 121°C

Warranty

1 year limited manufacturer warranty

Specifications

Capacity (English) 3.38 oz.
Color Clear
Description Chemical durability
Capacity (Metric) 100 mL
Material Polypropylene
For Use With (Application) Holding, mixing liquids
Graduation Range 10 mL Gradations
Height (English) 3 in.
Height (Metric) 7.6 cm
Increments 10 mL
Length (English) 2 in.
Length (Metric) 5.1 cm
Quantity 1
Type Plastic Beakers
Width (English) 2 in.
Width (Metric) 5.1 cm
Sterility Non-sterile
Autoclavable Autoclavable
Disposable Reusable
Graduated Yes
Scale Blue Printed Scale
Style Euro
Show More Show Less