Learn More
Gibco™ Primary Rat Hippocampal Neurons, Sprague Dawley
Gibco Primary Rat Hippocampal Neurons, Sprague Dawley, are isolated and cryopreserved from Sprague Dawley embryonic day-18 rats.
Supplier: Gibco™ A36513
Description
A flexible, ready-to-use, and quality alternative to fresh neurons, each vial contains one million cells per mL. These neurons consistently yield post-thaw viability in the range of 50–80%, have high neuronal purity, and are validated for functionality.
• High viability: post-thaw viability of 50% or greater
• High purity: greater than 90% neuronal phenotype
• Functionally validated: tested for spontaneous synchronous calcium flux and synaptic release activity
Specifications
| Store in liquid nitrogen, vapor-phase. | |
| Neural Cells | |
| Cryopreserved | |
| Hippocampus | |
| Rat Hippocampus Neuron | |
| Cell Purity, Sterility, Viability, Mycoplasma |
| Fetal | |
| Mammalian Cell Culture | |
| Rat | |
| 1 x 106 | |
| 1 x 106 cells |
For Research Use Only. Not for use in diagnostic procedures.