missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Dickson™ Pressure Chart Recorder Replacement Charts
Specifications
Specifications
| Product Type | Pressure Chart |
| Description | 0 to 300 psi |
| Diameter (Metric) | 101 mm |
| Diameter (English) | 4 in. |
| For Use With (Application) | For the accuracy of data, great way to archive monitoring history |
| For Use With (Equipment) | For pressure chart recorder |
| Shape | Circular |
| Time Range | 24 hrs. |