missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Supelco™ Preparative TLC Plates Silica Gel with Fluorescent Indicator, Binder Inorganic, 500 μm
Description
Materials to be separated are often applied as long streaks, developed, and recovered by scraping the adsorbent from the plate and eluting with a strong solvent.
Specifications
Specifications
| Backing Material | Glass |
| Material | Glass |
| Particle Size | 20 to 40 μm |
| Pore Size | 60 Å |
| Quantity | 25/Pk. |
| Type | TLC Plate |
| Fluorescent Indicator | Yes |
| For Use With (Application) | TLC |
| Packing Material | Pk. of 25 Ea. |
| Sorbent | Silica Gel Matrix |
| Show More |