missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ Preparative TLC Plates Silica Gel with Fluorescent Indicator, Binder Inorganic, 2,000 μm

Catalog No. 111008563
Change view
Click to view available options
Quantity:
25/Pk.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
111008563 25/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 111008563 Supplier MilliporeSigma™ Supelco™ Supplier No. Z5130591PAK

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Used for analytical separations of larger quantities of materials.

Materials to be separated are often applied as long streaks, developed, and recovered by scraping the adsorbent from the plate and eluting with a strong solvent.

Specifications

Backing Material Glass
Material Glass
Particle Size 20 to 40 μm
Pore Size 60 Å
Quantity 25/Pk.
Type TLC Plate
Fluorescent Indicator Yes
For Use With (Application) TLC
Packing Material Pk. of 25 Ea.
Sorbent Silica Gel Matrix
Thickness (Metric) 2,000 μm
Dimensions (L x W) 20 x 20 cm
Length (Metric) 20 cm
Width (Metric) 20 cm
Show More Show Less