missing translation for 'onlineSavingsMsg'
Learn More
Learn More
New Pig Premoistened Cleanroom Wipers
Premoistened wipers are designed for use in cleanrooms (ISO Class 5-8) with four clean-cut edges prevent loose fibers, unlike perforated wipers
Supplier: New Pig WIP278
Description
- The wipers come pre-moistened with a solution, typically a blend of 70% isopropyl alcohol (IPA) and 30% deionized (DI) water.
- This eliminates the need for separate solvents, saving time and ensuring consistent, controlled application.
- Made from materials like polyester cellulose or polypropylene, these wipers are specifically designed to have extremely low particle generation
- The clean-cut or heat-sealed edges prevent fiber shedding, which is critical for maintaining ISO Class 5-8 cleanroom environments.
- The sealed, pop-up style dispensers or resealable pouches allow for easy, one-handed access to a fresh, moist wiper, preventing them from drying out and ensuring they are ready to use at a moment's notice.
- Many of these premoistened wipers meet stringent standards, such as USP 797 and USP 800, which are crucial for applications in pharmaceutical, biotechnology, and healthcare industries where sterile compounding is performed.
- While pre-saturated with IPA, the wiper material itself is often compatible with a broad range of other chemicals and solvents, making them versatile for various cleaning and surface preparation tasks.
- The wipers are typically cleanroom laundered and double-bagged or packaged in a controlled environment to ensure they arrive free of contaminants, preserving the integrity of critical processes.
Specifications
| Cleanroom Wiper | |
| 23 cm | |
| 28 cm | |
| Not Autoclavable | |
| Single-use | |
| 70% IPA, 30% DI water |
| 9 in. | |
| 11 in. | |
| Polypropylene | |
| White | |
| 1200 Pk. | |
| Non-sterile |