missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Premium Tonsils Model

Catalog No. S15007
Change view
Click to view available options
Dimensions (L x W x H):
22 x 10 x 2 in. (Overall Model)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H)
S15007 22 x 10 x 2 in. (Overall Model)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S15007 Supplier Eisco™ Supplier No. AM0258
Only null left

Premium Tonsils Model includes a set of three different enlarged views of human tonsils.

  • Premium model shows an enlarged view of pharyngeal tonsils, palatine tonsils, and lingual tonsils
  • Jumbo sized and mounted on a base for classroom use
  • Made of polyvinyl chloride (PVC) plastic for durability
  • Hand painted with vivid, non-toxic paint
  • Numbered and supplied with English key card corresponding with the numbered labels
  • Each three dimensional tonsil measures roughly 6 x 4 in.
  • Overall model measures 22 x 10 x 2 in.

Specifications

Dimensions (L x W x H) 22 x 10 x 2 in. (Overall Model)
Dimensions (L x W) 6 x 4 in. (Tonsil)
For Use With (Application) Studying Structure and Function of the Human Tonsils
Includes English Key Card
Material PVC
Mounting Base
Weight (English) 1.8 lb.
Weight (Metric) 800 g
Product Type Model, Tonsils