missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Premium Three Finger Clamp with Dual Screw Adjustments and Boss Head Attachment
Description
- Heavy duty spring loaded clamp jaw with dual screw adjustment to fine tune any fitting
- Made of steel and powder coated alloy with all metal adjustment screws
- 3 rubber coated clamp fingers
- 6 cm maximum opening clamp
- 12.5 cm steel connecting rod
- Boss head accepts up to 15 mm rods
Specifications
Specifications
| Autoclavable | Autoclavable |
| Type | 3-Prong Single Adjust Clamp |
| Material | Nickel-plated |
| Color | Blue |
| Jaw Type | 3-Prong Single Adjust |
| Coating | Rubber |