missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Premium Three Finger Clamp w/ Dual Screw Adjustments

Catalog No. 04999138
Change view
Click to view available options
Material:
Stainless Steel
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
04999138 Stainless Steel
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 04999138 Supplier Eisco™ Supplier No. PRCMP06
Only null left

Choose durable lab equipment that will last for years. The EISCO Premium Three Finger Clamp w/ Dual Screw Adjustments is an industrial three finger, rubber-coated extension lab clamp with dual screw adjustments.

  • Heavy duty spring loaded clamp jaw with dual screw adjustment to fine tune any fitting
  • Made of steel and powder coated alloy with all metal adjustment screws
  • 3 rubber coated clamp fingers
  • 6cm maximum opening clamp
  • 12.5cm steel connecting rod

Specifications

Autoclavable Autoclavable
Quantity 1 Ea.
Type Adjustable Clamp
Material Stainless Steel
Holds Objects up to 2.2 in. (5.6 cm) in diameter
Includes Three-finger, vinyl-coated, spring-loaded clamp; Dual screw adjustment; Stainless-steel connecting rod
For Use With (Equipment) Apparatus measuring up to 6 cm (2.4 in.)
For Use With (Application) For any laboratory application
Diameter (English) 0.39 in.
Diameter (Metric) 10 mm
Height (Metric) 2.54 cm
Height (English) 1 in.
Length (English) 5.5 in.
Length (Metric) 139.7 mm
Width (English) 4 in.
Width (Metric) 10 cm
Color Gray
Jaw Type 3-Prong
Sterility Non-sterile
Show More Show Less