missing translation for 'onlineSavingsMsg'
Learn More

Air-Tite™ Premium Hypodermic Needles for Lab/Vet Use

Catalog No. 14817102
Change view
Click to view available options
Needle Gauge:
16 G
18 G
22 G
Length (English) Needle:
1.5 in.
3 in.
4 in.
5 in.
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Needle Gauge Length (English) Needle
14817102 22 G 4 in.
14817100 18 G 3 in.
14817103 16 G 3 in.
14817104 16 G 1.5 in.
14817101 22 G 3 in.
14817105 16 G 5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 14817102 Supplier Air-Tite™ Supplier No. N224D
Only null left
Edge

Sterile, disposable needles for laboratory and veterinary use

Ideal for laboratory and veterinary use; sterile and disposable.

  • Stainless-steel
  • Regular-wall design needles; all have 12° regular bevel and tri-bevel points
  • High-density polypropylene hub fits any Luer-Lok™ or Luer-Slip syringe tip
  • Come in strips of individual blister packs

Specifications

Material HDPP (Hub), Stainless Steel
Needle Gauge 22 G
Diameter (English) Outer 0.0285 in.
Diameter (Metric) Outer 0.72 mm
Length (English) Needle 4 in.
Product Type Hypodermic Needle
Disposable Single-use
Length (Metric) Needle 101.6 mm
Needle Point Style 12° Regular Bevel and Tri-bevel Points
Connection Type Luer Lock, Luer Slip
Sterility Sterile
Show More Show Less