missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Premium Human Digestive Canal Anatomical Model

Catalog No. S012565
Change view
Click to view available options
Dimensions (L x W x H): 22 x 10.5 x 10.5 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
S012565 Dimensions (L x W x H): 22 x 10.5 x 10.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S012565 Supplier Eisco™ Supplier No. AM0095

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

This model represents different views of the surface of the digestive system. Part one shows several villi of the small intestine with different cut always to show internal structure. Part two represents the stomach wall and part 3 shows the micro anatomy of the small intestine, focusing on microvilli and how they increase the surface area of the intestine to aid in absorption of nutrients.

  • 3 parts mounted on one base
  • Shows surfaces of digestive system
  • Highly detailed
  • Includes key

Specifications

Color Tan, Pink
Dimensions (L x W x H) 22 x 10.5 x 10.5 in.
Material Plastic
Weight (English) 6.5 lb.
Gender Male, Female
Product Type Digestive System Model