missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Premium Gyroscope and Gimbal Cradle

Catalog No. S12942
Change view
Click to view available options
Diameter (English):
2.4 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (English)
S12942 2.4 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S12942 Supplier Eisco™ Supplier No. PH0342A

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Demonstrate principles of angular momentum. The Premium Gyroscope and Gimbal Cradle is an excellent, inexpensive apparatus for experiments in precession, inertial guidance, and gyroscopic stabilization.

  • Premium quality gyroscope on a wooden base.
  • Rotor is dynamically balanced to within 0.5 g.
  • Approximately 7 in. x 5 in. x 5 in. with a brass rotor, 6 cm in diameter.
  • Demonstrates principles of angular momentum.

Specifications

Product Type Gyroscope
Material Brass
Diameter (English) 2.4 in.
Diameter (Metric) 6 cm
Dimensions (L x W x H) 12.7 x 12.7 x 17.8 cm (5 x 5 x 7 in.)
Height (English) 7 in.
Height (Metric) 17.8 cm
Length (English) 5 in.
Length (Metric) 12.7 cm
Width (English) 5 in.
Width (Metric) 12.7 cm
Show More Show Less