missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Premium Glass Tubing Cutter

Catalog No. S100910
Change view
Click to view available options
For Use With:
Glass Tubing up to 40 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With
S100910 Glass Tubing up to 40 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S100910 Supplier Eisco™ Supplier No. CH0759SUP

Premium glass tubing cutter can cut glass tubing up to 40 mm in diameter.

  • Die casted, nickel plated body
  • Fitted with steel wheel
  • Spring loaded
  • Cuts glass tubing up to 40 mm in diameter
  • Cutter measures 2.5 in. tall, 2.25 in. long and 0.75 in. wide

Specifications

Autoclavable Not Autoclavable
Overall Length (English) 2.25 in.
Overall Length (Metric) 5.7 cm
For Use With Glass Tubing up to 40 mm
For Use With (Application) Cutting Glass Tubing
Sterility Non-sterile
Width (Metric) 1.9 cm
Width (English) 0.75 in.
Height (Metric) 6.35 cm
Height (English) 2.5 in.
Color Silver
Product Type Glass Tubing Cutter
Show More Show Less