missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Premium Glass Double Convex Lens
Description
- High optical clarity
- For educational use only
Specifications
Specifications
| Material | Glass |
| Diameter (Metric) | 50 mm |
| Diameter (English) | 2 in. |
| For Use With (Application) | Physical Science Demonstrations and Experiments |
| Length (Metric) Focal | 250 mm |
| Product Type | Convex Lens |