missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Premium Glass Double Convex Lens

Catalog No. S27702
Change view
Click to view available options
Length (Metric) Focal:
50 mm
100 mm
150 mm
250 mm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Focal
S27702 50 mm
S27383 100 mm
S27703 250 mm
S27385 150 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. S27702 Supplier Eisco™ Supplier No. PH0531ACV
Only null left

Round, premium glass double convex lens designed for physical science demonstrations and experiments

  • High optical clarity
  • For educational use only

Specifications

Material Glass
Diameter (Metric) 50 mm
For Use With (Application) Physical Science Demonstrations and Experiments
Length (Metric) Focal 50 mm
Product Type Convex Lens