missing translation for 'onlineSavingsMsg'
Learn More
Learn More
GOJO™ Premium Foam Handwash with Skin Conditioners

Description
- Pleasant cranberry fragrance
- Gentle on skin
- ECOLOGO™ Certified to Standard Name UL 2784
- USDA Certified Biobased Product
- SANITARY SEALED™ refill helps prevent contamination
- Fresh dispensing valve with each refill
Specifications
Specifications
| Product Type | Hand Cleanser |
| Color | Purple |
| Form | Foam |
| For Use With (Equipment) | TFX™ Dispenser |
| Quantity | 2/Pk. |
| Size | 1.2 L |
| Volume (Metric) | 1200 mL |